- Radial Shaft Seal
- 466.725 mm Shaft Diameter
- 517.525 mm Housing Bore Diameter
- 20.65 mm Width
| Inch/Metric | Metric |
| Lip Type | Non-Split |
| Shaft Dia. | 466.725 mm |
| Housing Bore Dia. | 517.525 mm |
| Weight | 9.236 LB |
| EAN or UPC | 85311195157 |
| Inch/Metric | Metric |
| Lip Type | Non-Split |
| Shaft Dia. | 466.725 mm |
| Housing Bore Dia. | 517.525 mm |
| Weight | 9.236 LB |
| EAN or UPC | 85311195157 |