- Radial Shaft Seal
- 46.05 mm Shaft Diameter
- 75.31 mm Housing Bore Diameter
- 6.35 mm Width
description
- Nonspring-loaded seal for grease retention or dirt exclusion in applications with slower speeds.
| Shaft Dia. | 46.05 mm |
| Construction | FF1 |
| Housing Bore Dia. | 75.31 mm |
| Lip Material | Felt |
| Inch/Metric | Metric |
| Weight | 0.136 LB |
| EAN or UPC | 85311153607 |

