- Radial Shaft Seal
- 463.55 mm Shaft Diameter
- 520.7 mm Housing Bore Diameter
- 30.18 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Housing Bore Dia. | 520.7 mm |
| Seal Design | Bonded Design |
| Construction | HDS1 |
| Temperature Range [Min] | -40 °F |
| Seal Application | General Purpose |
| Shaft Dia. | 463.55 mm |
| Inch/Metric | Metric |
| Lip Type | Non-Split |
| Lip Style | Internal |
| Spring Material | Carbon Steel Garter |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Pressure | 10 psi |
| Lip Material | Fluoroelastomer - Viton |
| Cover/Compensation Ring/Plate Required | No |
| Case Construction | Steel Case w/Inner Case |
| Temperature Range [Max] | 400 °F |
| Weight | 9.273 LB |
| EAN or UPC | 85311889285 |

