- Radial Shaft Seal
- 463.55 mm Shaft Diameter
- 508 mm Housing Bore Diameter
- 19.05 mm Width
| Housing Bore Dia. | 508 mm |
| Inch/Metric | Metric |
| Shaft Dia. | 463.55 mm |
| Weight | 7.061 LB |
| EAN or UPC | 85311434690 |
| Housing Bore Dia. | 508 mm |
| Inch/Metric | Metric |
| Shaft Dia. | 463.55 mm |
| Weight | 7.061 LB |
| EAN or UPC | 85311434690 |