- Radial Shaft Seal
- 463.55 mm Shaft Diameter
- 504.83 mm Housing Bore Diameter
- 25.4 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Lip Style | Internal |
| Temperature Range [Max] | 250 °F |
| Spring Material | Carbon Steel Garter |
| Lip Type | Single Lip w/Spring |
| Cover/Compensation Ring/Plate Required | No |
| Construction | HDS2 |
| Lip Material | Nitrile |
| Pressure | 15 psi |
| Inch/Metric | Metric |
| Case Construction | Steel Case w/Inner Case |
| Seal Design | Molded Design |
| Seal Application | General Purpose |
| Housing Bore Dia. | 504.83 mm |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Shaft Dia. | 463.55 mm |
| Temperature Range [Min] | -40 °F |
| Weight | 8.018 LB |
| EAN or UPC | 85311131445 |

