- Radial Shaft Seal
- 463.55 mm Shaft Diameter
- 501.65 mm Housing Bore Diameter
- 19.05 mm Width
| Shaft Dia. | 463.55 mm |
| Lip Type | Split |
| Inch/Metric | Metric |
| Housing Bore Dia. | 501.65 mm |
| Weight | 3.892 LB |
| EAN or UPC | 85311365604 |
| Shaft Dia. | 463.55 mm |
| Lip Type | Split |
| Inch/Metric | Metric |
| Housing Bore Dia. | 501.65 mm |
| Weight | 3.892 LB |
| EAN or UPC | 85311365604 |