- Radial Shaft Seal
- 461.645 mm Shaft Diameter
- 501.65 mm Housing Bore Diameter
- 19.05 mm Width
| Housing Bore Dia. | 501.65 mm |
| Lip Type | Split |
| Inch/Metric | Metric |
| Shaft Dia. | 461.645 mm |
| Weight | 3.874 LB |
| EAN or UPC | 85311362283 |
| Housing Bore Dia. | 501.65 mm |
| Lip Type | Split |
| Inch/Metric | Metric |
| Shaft Dia. | 461.645 mm |
| Weight | 3.874 LB |
| EAN or UPC | 85311362283 |