- Radial Shaft Seal
- 46 mm Shaft Diameter
- 58 mm Housing Bore Diameter
- 7 mm Width
| Inch/Metric | Metric |
| Housing Bore Dia. | 58 mm |
| Shaft Dia. | 46 mm |
| Weight | 0.086 LB |
| EAN or UPC | 85311394642 |
| Inch/Metric | Metric |
| Housing Bore Dia. | 58 mm |
| Shaft Dia. | 46 mm |
| Weight | 0.086 LB |
| EAN or UPC | 85311394642 |