- Radial Shaft Seal
- 459.994 mm Shaft Diameter
- 515.899 mm Housing Bore Diameter
- 21.259 mm Width
| Shaft Dia. | 459.994 mm |
| Inch/Metric | Metric |
| Lip Type | Split |
| Housing Bore Dia. | 515.899 mm |
| Weight | 2.524 LB |
| EAN or UPC | 85311469739 |
| Shaft Dia. | 459.994 mm |
| Inch/Metric | Metric |
| Lip Type | Split |
| Housing Bore Dia. | 515.899 mm |
| Weight | 2.524 LB |
| EAN or UPC | 85311469739 |