
- Radial Shaft Seal
- 180.009 mm Shaft Diameter
- 222.25 mm Housing Bore Diameter
- 16.002 mm Width
Inch/Metric | Metric |
Shaft Dia. | 180.009 mm |
Lip Type | Non-Split |
Housing Bore Dia. | 222.25 mm |
Weight | 1.349 LB |
EAN or UPC | 85311488747 |

Inch/Metric | Metric |
Shaft Dia. | 180.009 mm |
Lip Type | Non-Split |
Housing Bore Dia. | 222.25 mm |
Weight | 1.349 LB |
EAN or UPC | 85311488747 |