- Radial Shaft Seal
- 180.009 mm Shaft Diameter
- 220.243 mm Housing Bore Diameter
- 16.002 mm Width
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Shaft Dia. | 180.009 mm |
| Housing Bore Dia. | 220.243 mm |
| Weight | 1.319 LB |
| EAN or UPC | 85311471343 |
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Shaft Dia. | 180.009 mm |
| Housing Bore Dia. | 220.243 mm |
| Weight | 1.319 LB |
| EAN or UPC | 85311471343 |