- Radial Shaft Seal
- 180 mm Shaft Diameter
- 215 mm Housing Bore Diameter
- 16 mm Width
| Inch/Metric | Metric |
| Shaft Dia. | 180 mm |
| Housing Bore Dia. | 215 mm |
| Weight | 1.217 LB |
| EAN or UPC | 7316579047647 |
| Inch/Metric | Metric |
| Shaft Dia. | 180 mm |
| Housing Bore Dia. | 215 mm |
| Weight | 1.217 LB |
| EAN or UPC | 7316579047647 |