- Radial Shaft Seal
- 180 mm Shaft Diameter
- 210 mm Housing Bore Diameter
- 15 mm Width
| Housing Bore Dia. | 210 mm |
| Inch/Metric | Metric |
| Shaft Dia. | 180 mm |
| Weight | 0.563 LB |
| EAN or UPC | 7316572040621 |
| Housing Bore Dia. | 210 mm |
| Inch/Metric | Metric |
| Shaft Dia. | 180 mm |
| Weight | 0.563 LB |
| EAN or UPC | 7316572040621 |