- Radial Shaft Seal
- 180 mm Shaft Diameter
- 210 mm Housing Bore Diameter
- 15 mm Width
| Inch/Metric | Metric |
| Lip Style | Internal |
| Seal Application | General Purpose |
| Lip Type | Single Lip w/Spring |
| Pressure | 10 psi |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Lip Material | Fluoroelastomer - Viton |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 400 °F |
| Construction | HMS1 |
| Case Construction | Rubber Covered Steel Case |
| Spring Material | Carbon Steel Garter |
| Shaft Dia. | 180 mm |
| Housing Bore Dia. | 210 mm |
| Seal Design | Bonded Design |
| Weight | 1.054 LB |
| EAN or UPC | 85311256612 |

