- Radial Shaft Seal
- 46.05 mm Shaft Diameter
- 61.16 mm Housing Bore Diameter
- 7.62 mm Width
description
- External lip seals. Designs press-fit on shaft or spindle with sealing element contacting bore. Spring-loaded styles to handle retention of fluid are also available. All styles may be used with lip facing outward to exclude dirt and permit flushing bearing and seal cavities from within. Commonly used in agricultural equipment.
| Inch/Metric | Metric |
| Lip Material | Nitrile |
| Lip Style | External |
| Shaft Dia. | 46.05 mm |
| Spring Material | None |
| Seal Design | Bonded Design |
| Seal Application | External Lip Seal |
| Cover/Compensation Ring/Plate Required | No |
| Temperature Range [Min] | -40 °F |
| Housing Bore Dia. | 61.16 mm |
| Temperature Range [Max] | 225 °F |
| Lip Type | External Lip Seal w/Spring |
| Case Construction | Steel Case w/o Inner Case |
| Construction | X15 |
| Surface Speed [Nom] | 2,000 ft/min |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.005@2000 |
| Weight | 0.078 LB |
| EAN or UPC | 85311019613 |

