- Radial Shaft Seal
- 457.2 mm Shaft Diameter
- 495.3 mm Housing Bore Diameter
- 31.75 mm Width
| Housing Bore Dia. | 495.3 mm |
| Shaft Dia. | 457.2 mm |
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Weight | 10.671 LB |
| EAN or UPC | 85311189361 |
| Housing Bore Dia. | 495.3 mm |
| Shaft Dia. | 457.2 mm |
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Weight | 10.671 LB |
| EAN or UPC | 85311189361 |