- Radial Shaft Seal
- 45.95 mm Shaft Diameter
- 59.97 mm Housing Bore Diameter
- 9.4 mm Width
| Spring Material | None |
| Pressure | 3 psi |
| Temp Description | w/2.865" Flange |
| Shaft Dia. | 45.95 mm |
| Inch/Metric | Metric |
| Lip Style | Internal |
| Case Construction | Steel Case w/Inner Case |
| Lip Material | Nitrile |
| Temperature Range [Min] | -40 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.010@500, 0.005@2000 |
| Seal Design | Assembled Design |
| Lip Type | Triple Lip w/o Spring |
| Housing Bore Dia. | 59.97 mm |
| Surface Speed [Nom] | 2,000 ft/min |
| Temperature Range [Max] | 250 °F |
| Cover/Compensation Ring/Plate Required | No |
| Construction | HMA9 |
| Seal Application | Maximum Dirt Exclusion |
| Weight | 0.072 LB |
| EAN or UPC | 85311019576 |

