- Radial Shaft Seal
- 457.2 mm Shaft Diameter
- 533.4 mm Housing Bore Diameter
- 28.58 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Cover/Compensation Ring/Plate Required | No |
| Surface Speed [Nom] | 5,000 ft/min |
| Lip Material | Nitrile |
| Temp Description | w/4 Lugs |
| Shaft Dia. | 457.2 mm |
| Housing Bore Dia. | 533.4 mm |
| Case Construction | Steel Case w/Inner Case |
| Pressure | 15 psi |
| Lip Type | Single Lip w/Spring |
| Construction | HDS2 |
| Temperature Range [Min] | -40 °F |
| Spring Material | Carbon Steel Garter |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Seal Design | Molded Design |
| Seal Application | General Purpose |
| Temperature Range [Max] | 250 °F |
| Inch/Metric | Metric |
| Lip Style | Internal |
| Weight | 9.424 LB |
| EAN or UPC | 85311131209 |

