- Radial Shaft Seal
- 457.2 mm Shaft Diameter
- 533.4 mm Housing Bore Diameter
- 38.1 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Seal Design | Bonded Design |
| Construction | HDS1 |
| Housing Bore Dia. | 533.4 mm |
| Lip Material | Nitrile |
| Cover/Compensation Ring/Plate Required | No |
| Pressure | 10 psi |
| Seal Application | General Purpose |
| Lip Style | Internal |
| Lip Type | Non-Split |
| Temperature Range [Max] | 250 °F |
| Case Construction | Steel Case w/Inner Case |
| Surface Speed [Nom] | 5,000 ft/min |
| Inch/Metric | Metric |
| Temperature Range [Min] | -40 °F |
| Shaft Dia. | 457.2 mm |
| Spring Material | Carbon Steel Garter |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Weight | 9.423 LB |
| EAN or UPC | 85311131193 |

