- Radial Shaft Seal
- 457.2 mm Shaft Diameter
- 520.7 mm Housing Bore Diameter
- 31.75 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Housing Bore Dia. | 520.7 mm |
| Seal Application | General Purpose |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Lip Type | Non-Split |
| Cover/Compensation Ring/Plate Required | No |
| Spring Material | Carbon Steel Garter |
| Surface Speed [Nom] | 5,000 ft/min |
| Case Construction | Steel Case w/Inner Case |
| Inch/Metric | Metric |
| Lip Material | Nitrile |
| Lip Style | Internal |
| Temperature Range [Max] | 250 °F |
| Seal Design | Bonded Design |
| Pressure | 10 psi |
| Construction | HDS1 |
| Shaft Dia. | 457.2 mm |
| Temperature Range [Min] | -40 °F |
| Weight | 8.211 LB |
| EAN or UPC | 85311131179 |

