- Radial Shaft Seal
- 457.2 mm Shaft Diameter
- 520.166 mm Housing Bore Diameter
- 26.009 mm Width
| Shaft Dia. | 457.2 mm |
| Lip Type | Split |
| Housing Bore Dia. | 520.166 mm |
| Inch/Metric | Metric |
| Weight | 3.372 LB |
| EAN or UPC | 85311476669 |
| Shaft Dia. | 457.2 mm |
| Lip Type | Split |
| Housing Bore Dia. | 520.166 mm |
| Inch/Metric | Metric |
| Weight | 3.372 LB |
| EAN or UPC | 85311476669 |