- Radial Shaft Seal
- 457.2 mm Shaft Diameter
- 514.35 mm Housing Bore Diameter
- 25.4 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Seal Application | General Purpose |
| Seal Design | Bonded Design |
| Case Construction | Steel Case w/Inner Case |
| Construction | HDS1 |
| Temperature Range [Max] | 250 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Pressure | 10 psi |
| Cover/Compensation Ring/Plate Required | No |
| Surface Speed [Nom] | 5,000 ft/min |
| Spring Material | Carbon Steel Garter |
| Temperature Range [Min] | -40 °F |
| Lip Type | Non-Split |
| Housing Bore Dia. | 514.35 mm |
| Lip Material | Nitrile |
| Shaft Dia. | 457.2 mm |
| Inch/Metric | Metric |
| Lip Style | Internal |
| Weight | 9.203 LB |
| EAN or UPC | 85311131148 |

