- Radial Shaft Seal
- 457.2 mm Shaft Diameter
- 508 mm Housing Bore Diameter
- 15.88 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Case Construction | Steel Case w/Inner Case |
| Spring Material | Carbon Steel Garter |
| Lip Style | Internal |
| Temperature Range [Min] | -40 °F |
| Shaft Dia. | 457.2 mm |
| Lip Material | Nitrile |
| Temperature Range [Max] | 250 °F |
| Lip Type | Single Lip w/Spring |
| Cover/Compensation Ring/Plate Required | No |
| Construction | HDS2 |
| Seal Design | Molded Design |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Housing Bore Dia. | 508 mm |
| Pressure | 15 psi |
| Inch/Metric | Metric |
| Seal Application | General Purpose |
| Weight | 8.061 LB |
| EAN or UPC | 85311130936 |

