- Radial Shaft Seal
- 457.2 mm Shaft Diameter
- 508 mm Housing Bore Diameter
- 22.225 mm Width
| Inch/Metric | Metric |
| Lip Type | Non-Split |
| Housing Bore Dia. | 508 mm |
| Shaft Dia. | 457.2 mm |
| Weight | 6.123 LB |
| EAN or UPC | 85311230759 |
| Inch/Metric | Metric |
| Lip Type | Non-Split |
| Housing Bore Dia. | 508 mm |
| Shaft Dia. | 457.2 mm |
| Weight | 6.123 LB |
| EAN or UPC | 85311230759 |