- Radial Shaft Seal
- 457.2 mm Shaft Diameter
- 501.65 mm Housing Bore Diameter
- 23.83 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Case Construction | Steel Case w/Inner Case |
| Shaft Dia. | 457.2 mm |
| Spring Material | Carbon Steel Garter |
| Lip Type | Non-Split |
| Cover/Compensation Ring/Plate Required | No |
| Construction | HDS1 |
| Temperature Range [Max] | 250 °F |
| Seal Application | General Purpose |
| Temperature Range [Min] | -40 °F |
| Inch/Metric | Metric |
| Pressure | 10 psi |
| Lip Material | Nitrile |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Housing Bore Dia. | 501.65 mm |
| Lip Style | Internal |
| Seal Design | Bonded Design |
| Weight | 7.991 LB |
| EAN or UPC | 85311130912 |

