Skip to content Skip to navigation menu
SKF1800257

1800257

Metric Split Radial Shaft Seal
Item #100919394
  • Radial Shaft Seal
  • 457.2 mm Shaft Diameter
  • 495.3 mm Housing Bore Diameter
  • 19.05 mm Width
SKF1800257
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Radial Shaft Seal
  • 457.2 mm Shaft Diameter
  • 495.3 mm Housing Bore Diameter
  • 19.05 mm Width

description

  • All rubber, split seal, single element, spring loaded. Placed around the shaft and pushed into the seal bore. Held firmly by cover plate that compresses the split joint together.
Housing Bore Dia. 495.3 mm
Seal Application General Purpose
Inch/Metric Metric
Shaft Dia. 457.2 mm
Surface Speed [Nom] 1,500 ft/min
Lip Type Split
Cover/Compensation Ring/Plate Required Yes
Lip Material Nitrile
Temperature Range [Max] 250 °F
Spring Material Stainless Steel Garter
Temperature Range [Min] -40 °F
Case Construction All Rubber w/Spring
Construction HS7
Seal Design Assembled Design
Pressure 0 psi
Misalignment & Runout (In. @ Feet Per Minute) 0.093@2000
Lip Style Internal
Weight 4.124 LB
EAN or UPC 85311130837
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison