- Radial Shaft Seal
- 457.2 mm Shaft Diameter
- 495.3 mm Housing Bore Diameter
- 17.48 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Seal Application | General Purpose |
| Lip Material | Nitrile |
| Temperature Range [Min] | -40 °F |
| Cover/Compensation Ring/Plate Required | No |
| Seal Design | Bonded Design |
| Spring Material | Carbon Steel Garter |
| Inch/Metric | Metric |
| Construction | HDS1 |
| Lip Type | Non-Split |
| Housing Bore Dia. | 495.3 mm |
| Case Construction | Steel Case w/Inner Case |
| Lip Style | Internal |
| Temperature Range [Max] | 225 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.093 |
| Shaft Dia. | 457.2 mm |
| Pressure | 10 psi |
| Weight | 7.911 LB |
| EAN or UPC | 85311130776 |

