- Radial Shaft Seal
- 457.2 mm Shaft Diameter
- 495.3 mm Housing Bore Diameter
- 19.05 mm Width
| Lip Type | Split |
| Housing Bore Dia. | 495.3 mm |
| Inch/Metric | Metric |
| Shaft Dia. | 457.2 mm |
| Weight | 3.479 LB |
| EAN or UPC | 85311430616 |
| Lip Type | Split |
| Housing Bore Dia. | 495.3 mm |
| Inch/Metric | Metric |
| Shaft Dia. | 457.2 mm |
| Weight | 3.479 LB |
| EAN or UPC | 85311430616 |