Skip to content Skip to navigation menu
SKF1800227

1800227

Metric Split Radial Shaft Seal
Item #104338098
  • Radial Shaft Seal
  • 457.2 mm Shaft Diameter
  • 495.3 mm Housing Bore Diameter
  • 17.475 mm Width
SKF1800227
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Radial Shaft Seal
  • 457.2 mm Shaft Diameter
  • 495.3 mm Housing Bore Diameter
  • 17.475 mm Width
Shaft Dia. 457.2 mm
Inch/Metric Metric
Housing Bore Dia. 495.3 mm
Lip Type Split
Weight 3.474 LB
EAN or UPC 85311435093
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison