Skip to content Skip to navigation menu
SKF1800027

1800027

Metric Split Radial Shaft Seal
Item #100919385
  • Radial Shaft Seal
  • 457.2 mm Shaft Diameter
  • 482.6 mm Housing Bore Diameter
  • 15.875 mm Width
SKF1800027
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Radial Shaft Seal
  • 457.2 mm Shaft Diameter
  • 482.6 mm Housing Bore Diameter
  • 15.875 mm Width
Shaft Dia. 457.2 mm
Lip Type Split
Inch/Metric Metric
Housing Bore Dia. 482.6 mm
Weight 4.044 LB
EAN or UPC 85311226424
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison