- Radial Shaft Seal
- 46 mm Shaft Diameter
- 90 mm Housing Bore Diameter
- 16 mm Width
| Pressure | 10 psi |
| Cover/Compensation Ring/Plate Required | No |
| Inch/Metric | Metric |
| Seal Application | Light Dirt Exclusion |
| Shaft Dia. | 46 mm |
| Seal Design | Assembled Design |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Housing Bore Dia. | 90 mm |
| Lip Type | Dual Lip w/One Spring |
| Spring Material | Carbon Steel Garter |
| Case Construction | Rubber Covered Steel Case |
| Surface Speed [Nom] | 3,600 ft/min |
| Temperature Range [Min] | -40 °F |
| Lip Material | Polyacrylate |
| Temperature Range [Max] | 300 °F |
| Lip Style | Internal |
| Construction | HMSA7SP |
| Weight | 0.244 LB |
| EAN or UPC | 85311178365 |

