- Radial Shaft Seal
- 17 mm Shaft Diameter
- 47 mm Housing Bore Diameter
- 8 mm Width
| Inch/Metric | Metric |
| Housing Bore Dia. | 47 mm |
| Shaft Dia. | 17 mm |
| Weight | 0.082 LB |
| EAN or UPC | 85311993111 |
| Inch/Metric | Metric |
| Housing Bore Dia. | 47 mm |
| Shaft Dia. | 17 mm |
| Weight | 0.082 LB |
| EAN or UPC | 85311993111 |