- Radial Shaft Seal
- 17 mm Shaft Diameter
- 33 mm Housing Bore Diameter
- 9 mm Width
| Shaft Dia. | 17 mm |
| Inch/Metric | Metric |
| Housing Bore Dia. | 33 mm |
| Weight | 0.047 LB |
| EAN or UPC | 7316579047319 |
| Shaft Dia. | 17 mm |
| Inch/Metric | Metric |
| Housing Bore Dia. | 33 mm |
| Weight | 0.047 LB |
| EAN or UPC | 7316579047319 |