- Radial Shaft Seal
- 17 mm Shaft Diameter
- 29 mm Housing Bore Diameter
- 5 mm Width
| Housing Bore Dia. | 29 mm |
| Shaft Dia. | 17 mm |
| Inch/Metric | Metric |
| Weight | 0.02 LB |
| EAN or UPC | 7316572542484 |
| Housing Bore Dia. | 29 mm |
| Shaft Dia. | 17 mm |
| Inch/Metric | Metric |
| Weight | 0.02 LB |
| EAN or UPC | 7316572542484 |