- Radial Shaft Seal
- 45 mm Shaft Diameter
- 64 mm Housing Bore Diameter
- 20.5 mm Width
| Housing Bore Dia. | 64 mm |
| Inch/Metric | Metric |
| Shaft Dia. | 45 mm |
| Weight | 0.171 LB |
| EAN or UPC | 85311307789 |
| Housing Bore Dia. | 64 mm |
| Inch/Metric | Metric |
| Shaft Dia. | 45 mm |
| Weight | 0.171 LB |
| EAN or UPC | 85311307789 |