- Radial Shaft Seal
- 454.761 mm Shaft Diameter
- 505.79 mm Housing Bore Diameter
- 21.259 mm Width
| Lip Type | Split |
| Housing Bore Dia. | 505.79 mm |
| Inch/Metric | Metric |
| Shaft Dia. | 454.761 mm |
| Weight | 2.435 LB |
| EAN or UPC | 85311467025 |
| Lip Type | Split |
| Housing Bore Dia. | 505.79 mm |
| Inch/Metric | Metric |
| Shaft Dia. | 454.761 mm |
| Weight | 2.435 LB |
| EAN or UPC | 85311467025 |