- Radial Shaft Seal
- 454.03 mm Shaft Diameter
- 508 mm Housing Bore Diameter
- 22.23 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Temp Description | w/4 Adjustable Lugs |
| Pressure | 15 psi |
| Cover/Compensation Ring/Plate Required | No |
| Housing Bore Dia. | 508 mm |
| Temperature Range [Max] | 250 °F |
| Inch/Metric | Metric |
| Case Construction | Steel Case w/Inner Case |
| Seal Design | Molded Design |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Lip Material | Duralip (Carboxylated Nitrile) |
| Construction | HDS3 |
| Shaft Dia. | 454.03 mm |
| Spring Material | Carbon Steel Garter |
| Lip Style | Internal |
| Seal Application | General Purpose |
| Temperature Range [Min] | -40 °F |
| Lip Type | Single Lip w/Spring |
| Surface Speed [Nom] | 5,000 ft/min |
| Weight | 7.541 LB |
| EAN or UPC | 85311885935 |

