- Radial Shaft Seal
- 45.39 mm Shaft Diameter
- 82.14 mm Housing Bore Diameter
- 8.51 mm Width
| Lip Style | Internal |
| Pressure | 10 psi |
| Inch/Metric | Metric |
| Lip Material | Silicone |
| Case Construction | Steel Case w/o Inner Case |
| Temperature Range [Min] | -100 °F |
| Spring Material | Carbon Steel Garter |
| Construction | HMSH22 |
| Housing Bore Dia. | 82.14 mm |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Surface Speed [Nom] | 3,600 ft/min |
| Shaft Dia. | 45.39 mm |
| Seal Application | General Purpose |
| Seal Design | Assembled Design |
| Temperature Range [Max] | 325 °F |
| Lip Type | Single Lip w/Spring |
| Cover/Compensation Ring/Plate Required | No |
| Weight | 0.146 LB |
| EAN or UPC | 85311019460 |

