- Radial Shaft Seal
- 452.58 mm Shaft Diameter
- 520.7 mm Housing Bore Diameter
- 25.4 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Temperature Range [Min] | -40 °F |
| Seal Application | General Purpose |
| Pressure | 10 psi |
| Temperature Range [Max] | 250 °F |
| Seal Design | Bonded Design |
| Cover/Compensation Ring/Plate Required | No |
| Case Construction | Steel Case w/Inner Case |
| Lip Type | Non-Split |
| Spring Material | Carbon Steel Garter |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Lip Material | Nitrile |
| Construction | HDS1 |
| Surface Speed [Nom] | 5,000 ft/min |
| Housing Bore Dia. | 520.7 mm |
| Shaft Dia. | 452.58 mm |
| Inch/Metric | Metric |
| Lip Style | Internal |
| Weight | 9.273 LB |
| EAN or UPC | 85311130653 |

