- Radial Shaft Seal
- 45.24 mm Shaft Diameter
- 66.62 mm Housing Bore Diameter
- 7.95 mm Width
description
- Single lip, spring-loaded design without inner cases. Where operating conditions exceed standard materials, type CRW offers a wide range of special materials.
| Pressure | 10 psi |
| Lip Style | Internal |
| Temperature Range [Min] | -65 °F |
| Case Construction | Steel Case w/o Inner Case |
| Temperature Range [Max] | 225 °F |
| Surface Speed [Nom] | 2,100 ft/min |
| Inch/Metric | Metric |
| Lip Type | Single Lip w/Spring |
| Construction | CRW1 |
| Seal Design | Bonded Design |
| Cover/Compensation Ring/Plate Required | No |
| Housing Bore Dia. | 66.62 mm |
| Shaft Dia. | 45.24 mm |
| Spring Material | Carbon Steel Garter |
| Lip Material | Nitrile |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Seal Application | General Purpose |
| Weight | 0.089 LB |
| EAN or UPC | 85311019408 |

