
- Radial Shaft Seal
- 45.24 mm Shaft Diameter
- 54 mm Housing Bore Diameter
- 6.35 mm Width
description
- Nonspring-loaded seal for grease retention or dirt exclusion in applications with slower speeds.
applications
- Install with lip facing outward for maximum dirt exclusion
- Conveyor rollers and vehicle wheels
features
- Nonspring-loaded seal
caution
- Not generally for oil retention
Construction | HM14 |
Lip Material | Nitrile |
Misalignment & Runout (In. @ Feet Per Minute) | 0.005@2000 |
Pressure | 3 psi |
Inch/Metric | Metric |
Seal Application | Dirt Exclusion And Grease Retention At Slower Speeds |
Surface Speed [Nom] | 933 ft/min |
Lip Style | Internal |
Shaft Dia. | 45.24 mm |
Spring Material | None |
Seal Design | Bonded Design |
Housing Bore Dia. | 54 mm |
Temperature Range [Min] | -65 °F |
Case Construction | Steel Case w/o Inner Case |
Lip Type | Single Lip w/o Spring |
Temperature Range [Max] | 225 °F |
Cover/Compensation Ring/Plate Required | No |
Weight | 0.071 LB |
EAN or UPC | 85311019354 |
