- Radial Shaft Seal
- 45.01 mm Shaft Diameter
- 63.5 mm Housing Bore Diameter
- 10.97 mm Width
| Inch/Metric | Metric |
| Temperature Range [Max] | 325 °F |
| Pressure | 10 psi |
| Seal Application | Light Dirt Exclusion |
| Seal Design | Assembled Design |
| Cover/Compensation Ring/Plate Required | No |
| Shaft Dia. | 45.01 mm |
| Lip Material | Silicone |
| Case Construction | Steel Case w/o Inner Case |
| Construction | HMSA16 |
| Housing Bore Dia. | 63.5 mm |
| Spring Material | Carbon Steel Garter |
| Lip Type | Dual Lip w/One Spring |
| Temperature Range [Min] | -100 °F |
| Lip Style | Internal |
| Surface Speed [Nom] | 3,600 ft/min |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Weight | 0.105 LB |
| EAN or UPC | 85311019279 |

