- Radial Shaft Seal
- 44.96 mm Shaft Diameter
- 60.05 mm Housing Bore Diameter
- 10.85 mm Width
| Seal Design | Assembled Design |
| Lip Style | Internal |
| Case Construction | Steel Case w/o Inner Case |
| Shaft Dia. | 44.96 mm |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Housing Bore Dia. | 60.05 mm |
| Spring Material | Carbon Steel Garter |
| Temperature Range [Min] | -40 °F |
| Construction | HMSA21 |
| Lip Type | Dual Lip w/One Spring |
| Temperature Range [Max] | 300 °F |
| Inch/Metric | Metric |
| Surface Speed [Nom] | 3,600 ft/min |
| Seal Application | Light Dirt Exclusion |
| Lip Material | Polyacrylate |
| Pressure | 10 psi |
| Cover/Compensation Ring/Plate Required | No |
| Weight | 0.101 LB |
| EAN or UPC | 85311019231 |

