- Radial Shaft Seal
- 44.86 mm Shaft Diameter
- 61.26 mm Housing Bore Diameter
- 9.4 mm Width
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Temp Description | w/CW Helix From Air Side |
| Spring Material | Carbon Steel Garter |
| Pressure | 10 psi |
| Cover/Compensation Ring/Plate Required | No |
| Lip Style | Internal |
| Seal Design | Assembled Design |
| Inch/Metric | Metric |
| Temperature Range [Max] | 400 °F |
| Construction | HMSA1 |
| Lip Type | Dual Lip w/One Spring |
| Housing Bore Dia. | 61.26 mm |
| Temperature Range [Min] | -40 °F |
| Shaft Dia. | 44.86 mm |
| Lip Material | Fluoroelastomer - Viton |
| Case Construction | Rubber Covered Steel Case |
| Seal Application | Light Dirt Exclusion |
| Weight | 0.089 LB |
| EAN or UPC | 85311019194 |

