- Radial Shaft Seal
- 450.85 mm Shaft Diameter
- 514.35 mm Housing Bore Diameter
- 22.23 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Case Construction | Steel Case w/Inner Case |
| Seal Application | General Purpose |
| Pressure | 10 psi |
| Lip Style | Internal |
| Construction | HDS1 |
| Shaft Dia. | 450.85 mm |
| Housing Bore Dia. | 514.35 mm |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Lip Type | Non-Split |
| Cover/Compensation Ring/Plate Required | No |
| Spring Material | Carbon Steel Garter |
| Inch/Metric | Metric |
| Lip Material | Nitrile |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 250 °F |
| Seal Design | Bonded Design |
| Weight | 9.204 LB |
| EAN or UPC | 85311130639 |

