- Radial Shaft Seal
- 450.85 mm Shaft Diameter
- 501.65 mm Housing Bore Diameter
- 25.4 mm Width
| Lip Type | Non-Split |
| Shaft Dia. | 450.85 mm |
| Housing Bore Dia. | 501.65 mm |
| Inch/Metric | Metric |
| Weight | 7.986 LB |
| EAN or UPC | 85311195294 |
| Lip Type | Non-Split |
| Shaft Dia. | 450.85 mm |
| Housing Bore Dia. | 501.65 mm |
| Inch/Metric | Metric |
| Weight | 7.986 LB |
| EAN or UPC | 85311195294 |