- Radial Shaft Seal
- 44.45 mm Shaft Diameter
- 85.62 mm Housing Bore Diameter
- 15.88 mm Width
| Shaft Dia. | 44.45 mm |
| Housing Bore Dia. | 85.62 mm |
| Case Construction | Steel Case w/Inner Case |
| Construction | C8 |
| Cover/Compensation Ring/Plate Required | No |
| Lip Type | Dual Lip w/One Spring |
| Lip Material | Nitrile |
| Surface Speed [Nom] | 2,000 ft/min |
| Pressure | 5 psi |
| Temperature Range [Max] | 250 °F |
| Seal Application | Dirt Exclusion |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.010@1000, 0.005@2500 |
| Inch/Metric | Metric |
| Spring Material | Carbon Steel Garter |
| Temperature Range [Min] | -40 °F |
| Seal Design | Assembled Design |
| Lip Style | Internal |
| Weight | 0.448 LB |
| EAN or UPC | 85311019057 |

