- Radial Shaft Seal
- 44.45 mm Shaft Diameter
- 79.98 mm Housing Bore Diameter
- 7.37 mm Width
description
- Nonspring-loaded seal for grease retention or dirt exclusion in applications with slower speeds.
caution
- Not generally for oil retention
| Lip Type | Single Lip w/o Spring |
| Inch/Metric | Metric |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.010@500 |
| Spring Material | None |
| Case Construction | Steel Case w/o Inner Case |
| Cover/Compensation Ring/Plate Required | No |
| Lip Material | Nitrile |
| Lip Style | Internal |
| Seal Design | Assembled Design |
| Temperature Range [Max] | 250 °F |
| Shaft Dia. | 44.45 mm |
| Temperature Range [Min] | -40 °F |
| Housing Bore Dia. | 79.98 mm |
| Construction | TL6 |
| Seal Application | Dirt Exclusion And Grease Retention At Slower Speeds, Severe Conditions |
| Weight | 0.205 LB |
| EAN or UPC | 85311018999 |

