- Radial Shaft Seal
- 450.04 mm Shaft Diameter
- 510.01 mm Housing Bore Diameter
- 18.26 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Spring Material | Carbon Steel Garter |
| Lip Type | Non-Split |
| Pressure | 10 psi |
| Cover/Compensation Ring/Plate Required | No |
| Case Construction | Steel Case w/Inner Case |
| Lip Material | Nitrile |
| Construction | HDS1 |
| Lip Style | Internal |
| Inch/Metric | Metric |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Surface Speed [Nom] | 5,000 ft/min |
| Temperature Range [Max] | 250 °F |
| Shaft Dia. | 450.04 mm |
| Seal Design | Bonded Design |
| Housing Bore Dia. | 510.01 mm |
| Seal Application | General Purpose |
| Temperature Range [Min] | -40 °F |
| Weight | 7.144 LB |
| EAN or UPC | 85311130523 |

