- Radial Shaft Seal
- 449.986 mm Shaft Diameter
- 500.786 mm Housing Bore Diameter
- 21.259 mm Width
| Lip Type | Split |
| Shaft Dia. | 449.986 mm |
| Inch/Metric | Metric |
| Housing Bore Dia. | 500.786 mm |
| Weight | 2.6 LB |
| EAN or UPC | 85311467049 |
| Lip Type | Split |
| Shaft Dia. | 449.986 mm |
| Inch/Metric | Metric |
| Housing Bore Dia. | 500.786 mm |
| Weight | 2.6 LB |
| EAN or UPC | 85311467049 |